- CELLTREAT Cell Strainers can be used for many applications including isolating cells and removing clumps or debris
- Polypropylene housing with nylon mesh filter eliminated the need to fabricate filters from gauze, paper, nylon mesh, or other materials
- Extended lip on housing enables aseptic handling with forceps
- Elongated gripping tab on housing for easy handling
- Cell strainers are designed to universally fit most brands of 50mL conical tubes
- Unique bulk packaging option available
- The CELLTREAT exclusive pestle design improves manipulation of material in the strainer during use
- 5.5 inch pestle length for convenient hand manipulation
- Convex pestle head includes molded textured surface to better manipulate slippery material in the cell strainer
CELLTREAT® Cell Strainer, 70μm, White, Bulk Packed, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
| Width | 1 |
Product Details
| Type | Cell Strainer |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | 229484 |
| Retention | 70 |
| Brand | CELLTREAT Scientific Products |