Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115031

MPN #: 4054-1010

Celltreat 12 Channel Reagent Reservoir, Bulk, Non-sterile, 10 Pack

Product Description
VistaLab reservoirs are uniquely treated to provide the lowest residual volume in the industry, meaning maximal reagent recovery, up to 67% better than comparable reservoirs.

Features:

  • Trough-within-a-trough design to recover the "last few drops"
  • Pour-off spouts at every corner
  • Wider base for stability
  • Free of animal products
  • Sterile reservoirs are certified RNase/DNase free and non-pyrogenic
  • Well-marked graduated increments on the inside wall
  • Bulk or individually wrapped packaging
  • Molded corner structures allow bulk packaged units to be easily separated for use
  • Clearly marked for recycling
  • Available in variety of sizes
  • 12-channel polypropylene reservoir with lid is autoclavable
PRICE
$55.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Type12 Channel Reservoir
Capacity60mL L
MaterialPolypropylene
SterileNo
Package Quantity10
ColorWhite
Manufacturers Part Number4054-1010
BrandCELLTREAT Scientific Products