Features:
- Available sterile and non-sterile
- Tips and racks are manufactured from 100% virgin polypropylene and can be autoclaved
- Rack features 16 x 12 multichannel layout – 192 tips in a hinged box with a footprint of just 4.5" x 6"
Product Details
| Type | Standard Tips |
| Capacity | 25µ L |
| Material | Standard Tips |
| Sterile | No |
| Volume Range | 25 µL |
| Package Quantity | 960 |
| Color | Clear |
| Manufacturers Part Number | 4060-1002 |
| Brand | CELLTREAT Scientific Products |