Encore Packaging Center Pull Kraft Paper, Power Feed/Manual Cut System For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
The EP-5957-SA is a semi-automated unit, designed to dispense and crumple coreless units. The lightweight table top system is a battery operated unit and is controlled with a magnetic joystick. The separate stand (EP-5957-ST) is angle and height adjustable with locking casters, making the unit completely mobile. Battery operated, comes with 2 batteries and 1 charger for all day use. Easy load, roller system. Foot pedal and push button operations are sold separate.
PRICE
$939.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 14 in |
| Height | 14 in |
| Max Material Width | 15 in |
Product Details
| Type | Center Pull Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table or Floor |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Power Feed/Manual Cut System |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5957-SA |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |