- This one-of-a-kind automatic kraft paper dispenser features an ergonomic industrial design and is easily angled and height adjustable. Uses regular kraft paper dispenser
- Comes with a robust stand with locking 5" metal casters
- Select a custom automatic feed length and trigger dispensing with foot pedal or push button Battery powered for complete mobility on your factory floor. **Battery (E1260-28-D) and charger (E1260-58) sold separately
- Features a built-in serrated cutter for manual shearing of paper
Encore Packaging Battery Paper Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,965.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Paper Crumpler |
| Amperage | 4 A |
| Roll Capacity | 1 |
| Tool Type | Electric |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5978 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |