Pipe Welding Layout & Preparation Tools
Brand
Length
Height
Price
Related Products
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Gray material is ideal for applications up 550°F Easy to use marking tool for pipe fitters and welders Marking measures 3-7/8" to 6' and designed for pipe diameter sizes 3" ...
The Flextur™ Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's™ steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Black material is ideal for applications up 350°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 7' and designed for pipe diameter sizes 4" to ...
Features: Made with an anodized rust proof aluminum for lasting protection Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity Holder accommodates flat or round soapstone and pencils; Soapstone crayon is included Heavy duty friction joints maintain rigidity and precision Marker for up to 20" in radius in pipe diameter Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
If you are in the need for perfect welds on parts that need a lot of handling, then a Welding Positioner is what you need. Turntable positioners feature a large table on the top that rotates at a slow pace to help create accurate welds, which in turn creates less waste. One of the largest of the turntable style positioners from Baileigh Industrial® is the WP-4400. This heavy duty rotating Welding Positioner has a vertical capacity of 4400lbs. Even though it is a robust heavy duty Machine the WP-4400 operates on only 110 volts making it perfect for any shop.