Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3187310

MPN #: CEN24171572BMBG-WWDB

Palmer Hamilton Centra 6' Indoor/Outdoor Bench, Weathered Wood Plywood, Black Frame

Product Description
Centra is the ideal choice for spaces that demand flexibility and durability. Crafted to endure daily use, Centra tables and benches blend exceptional strength with contemporary style. With sleek lines and a modern finish, they seamlessly enhance a variety of interiors, from vibrant cafes to serene study areas. Featuring sun-resistant, eco-friendly recycled poly boards, Centra also delivers long-lasting performance for outdoor environments. Designed for today's dynamic workplaces, the Centra collection offers the perfect combination of sophisticated design and reliable functionality. Indoor and Outdoor tables with attached or separate bench seating.

Features:
  • Long lasting, eco responsible HDPE wood in two widths/thicknesses for design choices
  • Recycled HDPE is a durable product with many color choices
  • Workbench design fits in cafeterias, classroom and lab as well as outdoor plaza
  • Weight Capacity (LBS): 250/person


PRICE
$1,079.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width15 in
Height17 in
Weight71 lbs
Seat Length72 in
Seat Width15 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyBlack
ColorWeathered Acorn
MaterialHDPE
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part NumberCEN24171572BMBG-WWDB
Mounting StyleSurface
CollectionCentra
BrandPalmer Hamilton

Warranty

Warranty5 Years yr