Palmer Hamilton Getzen 58" Curved Concrete Bench, SB1 Sandblast
Write a Review
|
Questions & Answers (0)
Product Description
Getzen outdoor furniture is made with extreme durability to coordinate with modern architectural settings. Enjoy the outdoors while learning, dining, and relaxing. Our outdoor furniture can withstand the challenges of any climate, from harsh winters to intense summers. Getzen meets the needs of schools, restaurants, parks, corporate offices, and more.
PRICE
$1,089.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 14 in |
| Height | 17 in |
| Weight | 308 lbs |
| Seat Length | 58 in |
| Seat Width | 14 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Curved Bench |
| Frame Color Family | SB1 Sandblast |
| Color | SB1 Sandblast |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | OF-B5900-SB1 |
| Mounting Style | Surface |
| Collection | Getzen |
| Brand | Palmer Hamilton |