Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3186315

MPN #: CEN24303072AMBG-PBLS

Palmer Hamilton Centra 72" Indoor/Outdoor Picnic Table, Patriot Blue Polywood, Silver Frame

Product Description
Centra is the ideal choice for spaces that demand flexibility and durability. Crafted to endure daily use, Centra tables and benches blend exceptional strength with contemporary style. With sleek lines and a modern finish, they seamlessly enhance a variety of interiors, from vibrant cafes to serene study areas. Featuring sun-resistant, eco-friendly recycled poly boards, Centra also delivers long-lasting performance for outdoor environments. Designed for today's dynamic workplaces, the Centra collection offers the perfect combination of sophisticated design and reliable functionality. Indoor and Outdoor tables with attached or separate bench seating.

Features:
  • Long lasting, eco responsible HDPE wood in two widths/thicknesses for design choices
  • Recycled HDPE is a durable product with many color choices
  • Workbench design fits in cafeterias, classroom and lab as well as outdoor plaza
  • Weight Capacity (LBS): 250/person


PRICE
$3,125.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height30 in
Weight253 lbs
Table Width30 in
Table Length72 in

Product Details

Assembly RequiredYes
TypeA-Frame Picnic Table
Frame Color FamilySilver
ColorBlue
Cushion IncludedNo
MaterialHDPE
Frame MaterialMetal
Manufacturers Part NumberCEN24303072AMBG-PBLS
Mounting StyleSurface
CollectionCentra
ShapeRectangular
BrandPalmer Hamilton

Warranty

Warranty5 yr