Frog Furnishings Park Place 8' Recycled Plastic Picnic Table, Gray
|
Questions & Answers (0)
Product Description
This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Now with stronger and longer lasting stainless steel hardware. This product has 3 years warranty.
PRICE
$1,549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 60 in |
| Height | 30-1/2 in |
| Weight | 350 lbs |
| Seat Length | 96 in |
| Seat Width | 60 in |
| Seat Height | 17-1/2 in |
| Table Width | 58 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Gray |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | PB 8GRAPARKP |
| Mounting Style | In Ground or Surface |
| Shape | Rectangular |
| Brand | Frog Furnishings |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | LEED Certified Materials |