Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187594

MPN #: A1000

Fasco Centrifugal Blower, A1000, 115/230 Volts 1100 RPM

Product Description
Fasco Centrifugal Blower - 115/230 Volts 1100 RPM
  • Features Sleeve Bearings
  • Made in the USA


PRICE
$949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1100 rpm
Bearing TypeSleeve
CFM1000 CFM
Amperage4.00-2.90/2.00-1.40 A
Hertz60 Hz
Motor TypeOpen Air Over
Voltage115 / 230 V
CFM High1000 CFM
Phase1
Manufacturers Part NumberA1000
Indoor/OutdoorIndoor
Max Airflow1000 CFM
BrandFasco

Compliance & Certifications

CertificationsUL and CSA