Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187587

MPN #: A1200

Fasco Centrifugal Blower, A1200, 115/230 Volts 1500/1400 RPM

Product Description
Fasco Centrifugal Blower - 115/230 Volts 1500/1400 RPM
  • Features Sleeve Bearings
  • Made in the USA


PRICE
$1,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1500/1400 rpm
Bearing TypeSleeve
CFM1200 CFM
Number of Speeds2
Amperage8.00-6.80/4.00-3.40 A
Hertz60 Hz
Motor TypeOpen Air Over
Voltage115 / 230 V
CFM High1200 CFM
Phase1
Manufacturers Part NumberA1200
Indoor/OutdoorIndoor
Max Airflow1200 CFM
BrandFasco

Compliance & Certifications

CertificationsUL and CSA