Fasco Centrifugal Blower, 3050 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Centrifugal Blower, Shaded Pole, 3050 rpm, 1 speed, 115v, OAO, 0.77 amp, Sleeve bearings, Made In the USA
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.77 A |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 50746-D500 |
| Rated RPM | 3050 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |