Fasco Centrifugal Blower, 3150 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Centrifugal Blower, Shaded Pole, 3150 rpm, 1 speed, 115v, OAO, 0.21 amp, Sleeve bearings, Made In the USA
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.21 A |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 50745-D500 |
| Rated RPM | 3150 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Impedance |
| Ambient Temperature | 40 °C |