Century Centrifugal Pump Motor, 1 HP, 3450 RPM, 230/115V, ODP, T56J Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Centrifugal Pump Motor, Capacitor Start, Induction Run, Single Or Dual Voltage, 1 hp, 3450 rpm, 1 speed, 230/115v, ODP, SF 8.1/16.2 amp, Clockwise, Ball/Ball bearings
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Efficiency Type | Premium Efficiency |
| Frame | T56J |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230, 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | SF 8.1/16.2 A |
| Manufacturers Part Number | B622 |
| Duty | Continuous |
| Service Factor | 1.4 |
| Brand | Century |
| Ambient Temperature | 40 °C |