x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Centrifugal Pump Motor, K220, 1HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Actual product may differ from image shown

Marathon Motors Centrifugal Pump Motor, K220, 1HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Item #: WBB868943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors Centrifugal Pump Motor, K220, 1HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

  • HORSEPOWER 1
  • ENCLOSURE DP
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 208-230/460
  • SERVICE FACTOR 1.4
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6203
  • WEIGHT 19
  • UL Y
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER K220
  • RPM RANGE 3001-3600
  • INSULATION CLASS B
  • FL AMPS 3.3-3.2/1.6
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ORIENTATION Horizontal or Vertical
  • BEARING-DRIVE-END 6203
  • STARTING TYPE Squirrel Cage Induction
  • FL EFFICIENCY 0
  • KVA-CODE M
  • is_motor Yes
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 5KE49PN4579X
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Centrifugal Pump Motor, K220, 1HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Marathon Motors Centrifugal Pump Motor, K220, 1HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Item #: WBB868943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant