Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088354

MPN #: 6330

Centrifuge Bottle, 250mL, Attached Cap, Polypropylene, 4/Pack

Product Description
These rugged Polypropylene Centrifuge Bottles from Globe Scientific are suitable for low to moderate speed centrifugation when filed to 80% of their nominal capacity. Re-usable and autoclavable, the bottles are designed with leakproof linerless closures. Bottles are molded with consistent wall thickness for excellent performance and have excellent chemical resistance.


Features
  • Consistent wall thickness for low to moderate speed centrifugation
  • Polypropylene (PP) bottle and cap with integral seal ring for leakproof closure
  • Bottle must be filled to 80% of volume for proper performance
  • 250mL Bottle - 27,500 x g
  • 500mL Bottle - 4,800 x g
  • Re-usable and autoclavable at 121°C
  • Excellent chemical resistance
PRICE
$78.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/4 in

Product Details

Capacity250
MaterialPolypropylene
Package Quantity4
ColorClear
Manufacturers Part Number6330
BrandGlobe Scientific