Globe Scientific Heavy Duty Vacuum Bottle, PP 53mm Screw Cap, 1L Capacity., White, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
These all new Heavy Duty Vacuum Bottles from Globe Scientific have thick walls to withstand the forces of repeated vacuum applications in the laboratory. Designed for liquid aspiration and transfer operations, the bottles come complete with a polypropylene (PP) cap and TPE gasket for leak-proof sealing. The polypropylene bottles are autoclavable and will hold vacuum for up to 24 hours at 20°C. All of our Heavy Duty Vacuum Bottles are manufactured from Medical Grade USP Class VI resins to meet requirements of most laboratories.
PRICE
$60.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/4 in |
Product Details
| Type | Polypropylene Caps |
| Neck Finish | 53 |
| Capacity | 1 |
| Closure Type | Screw Cap |
| Material | PP |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 7081000 |
| Cap Material | PP |
| Brand | Globe Scientific |