Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088793

MPN #: 6274

Centrifuge Tube, 15mL, Attached Red Screw Cap, Polystyrene, Printed Graduations, Sterile, 500/Pack

Product Description
This top quality line of centrifuge tubes feature flat-top, plug-seal leak resistant screw caps, a large white writing area and printed graduation marks. Sterile tubes are RNase free, DNase free and Pyrogen free.


Features
  • Polypropylene (PP)
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions 17 x 120mm
  • Sterile tubes are RNase/DNase and Pyrogen Free
  • Spin Rate 10,000 RCF (12,320 x g)
  • White graduation marks and large white writing area
PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 x 120mm

Product Details

Capacity15mL ml
Closure TypeScrew cap
MaterialPOLYSTYRENE (PS)
SterileYes
Package Quantity500
Manufacturers Part Number6274
Cap Color FamilyRed
BrandGlobe Scientific