Centrifuge Tube, 15mL, Polystyrene, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globes 15mL centrifuge tubes are available in polystyrene (PS) or polypropylene (PP) versions. The tubes are graduated from 0.5mL to 15mL in 0.5mL increments. The tubes are available in bulk or packaged in convenient dispenser boxes.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16.6x120mm |
Product Details
| Capacity | 15mL ml |
| Closure Type | Plug cap |
| Material | POLYSTYRENE (PS) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 6265 |
| Brand | Globe Scientific |