Features
- Sterile tubes have attached blue screwcap
- Black printed graduations in 0.5mL increments
- White printed writing space
- Autoclavable (without caps)
Weights & Dimensions
| Size | 30 x 115mm |
Product Details
| Capacity | 15mL ml |
| Closure Type | Screw cap |
| Material | TUBE: POLYPROPYLENE (PP) - CAP: POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 6284 |
| Cap Color Family | Blue |
| Brand | Globe Scientific |