Centrifuge Tube, 16 x 100mm (12mL), Polystyrene, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globes 12mL general purpose centrifuge tubes are offered in polystyrene (PS) and polypropylene (PP). The tubes are graduated at 0.5, 1, 2.5, 5 and 10mL.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16X100mm |
Product Details
| Capacity | 12mL ml |
| Closure Type | Plug cap |
| Material | POLYSTYRENE (PS) |
| Sterile | No |
| Package Quantity | 2000 |
| Manufacturers Part Number | 112010 |
| Brand | Globe Scientific |