Model # :WB501640
MPN #: 1030
CEP 1030, 100′ 10/3, SOW, Rubber Extension Cord, 30A, 250V (NEMA L6-30)
Write a Review
|
Questions & Answers (0)
Product Description
CEP 1030 power cord provides power to your temporary spider boxes. Cordset has federal specification grade plug and connectors. SOW jacket resists oil and moisture. It is highly flexible and excellent abransion resistance. The length is 100'.
PRICE
$659.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 8 in |
| Weight | 30.8 lbs |
| Cord Length | 100 ft |
| Gauge | 10/3 ga |
Product Details
| Cord Jacket | SOW |
| Color | Black |
| Amperage | 30 A |
| Description | 100′ 10/3, SOW, Rubber Extension Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 1030 |
Compliance & Certifications
| NEMA Connector Number | L6-30P to L6-30R |
| Certifications | cUL |