Indoor Extension Cord, 13A 125V, SJT 16/3, Supply End - NEMA 5-15P, Right Angle, With I-Ring for easy, user friendly connection, easily release the plug.Equipment End - NEMA 5-15R, Clear, with LED power indicator light.
Model # :WBM1190935
MPN #: 24161-108
Conntek 24161-108, 9', 13A, 16/3 SJT I-Ring Indoor Extension Cord with Glow Indicator, 5-15P/R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Cord Length | 9 ft |
| Gauge | 16 ga |
Product Details
| Volt Amps | 13A 125V A |
| Cord Jacket | SJT |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 24161-108 |
| Amperage | 13 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P Left Angle to 5-15R |