Cleanly finished with plain spigot (plain) ends. High tensile and impact strength.
Model # :WBB2044024
MPN #: 1447
3 X 30 X 36 RAD PVC ELB PLAIN END
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
8
8
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 5 lbs |
| Cord Length | 1 ft |
| Gauge | 12 ga |
Product Details
| Cord Jacket | STW |
| Color | Yellow |
| Amperage | 15 A |
| Description | 1' Adapter, 5-15P to L5-20R |
| Package Quantity | 10 |
| Manufacturers Part Number | 1447 |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | 5-15P to L5-20R |
| Certifications | cUL |