Model # :WBM1169593
MPN #: WL520515
Conntek, WL520515, 1.5-Ft 20-Amp Generator Tri-Outlet Locking Adapter with NEMA L5-20P to 5-15R*3
|
Questions & Answers (0)
Product Description
Conntek, WL520515, Generator Tri-Outlet Locking Adapter Cord, 1.5 Ft. Cord, YellowFeatures:NEMA L5-20P To NEMA 5-15R. Convert one 20A outlet into three household receptacles. Compact design. Works with most 20A generators. Limited one year warranty. "
PRICE
$19.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Cord Length | 1.5 ft |
| Gauge | 12/3 ga |
Product Details
| Package Quantity | 1 |
| Description | Generator Tri-Outlet Locking Adapter |
| Color | Yellow |
| Manufacturers Part Number | WL520515 |
| Amperage | 15/20 A |
| Voltage Rating | 125 V |
| Number of Receptacles | 3 |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | L5-20P to 5-15R*3 |