Model # :WBB2044018
MPN #: 6400M
CEP 6400M, 100' 6/3-8/1 SOW Power Cord
Write a Review
|
Questions & Answers (0)
Product Description
100' 6/3-8/1 SOW Power Cord to provide power to your temporary spider boxes.
PRICE
$1,239.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 21 in |
| Height | 5-1/2 in |
| Weight | 65 lbs |
| Cord Length | 100 ft |
| Gauge | 6 ga |
Product Details
| Cord Jacket | SOW |
| Color | Black |
| Amperage | 50 A |
| Description | 100' 6/3-8/1 SOW Power Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 6400M |
Compliance & Certifications
| NEMA Connector Number | CS6364 to CS6365 |
| Certifications | cUL |