CEP 97120, 20' 18/2 SJTW LED Drop Light
Write a Review
|
Questions & Answers (0)
Product Description
20' 18/2 SJTW LED Drop Light, 6.6 Watts, 120V, pulls .06 amps, impact resistant, listed for wet locations, 20lb magnet/hook assembly for easy mouting options.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 11 in |
| Weight | 3 lbs |
| Cord Length | 20 ft |
| Gauge | 12 ga |
Product Details
| Type | LED Work Light |
| Cord Jacket | SJTW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage | 120 V |
| Description | 20' 18/2 SJTW LED Drop Light |
| Watts | 6.6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 97120 |
| Number of Sockets | 1 |
| Brand | Construction Electrical Products |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-15P |
| Certifications | cUL |