Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB501694

Global Industrial™ 48" LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens, 48" Adj Height, 6'Cord

Product Description
Global™ 4' LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens

These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2" to 48" from the mounting plates, for close work or diffused light operation. 20" pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life; lumens are 3,850. 80 CRI, 4000K color temperature, 120 volt. Conforms to UL and cUL standards.

PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Cord Length6 ft

Product Details

Average Life50000 hr
Color Temperature4000 K
ColorSilver
CRI80
Mounting Location(2) 48" Adjustable Air Craft Cables
Voltage120 V
Package Quantity1
Manufacturers Part Number501694
Lumens3850
BrandGlobal Industrial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscUL