Philips Ceramalux High Pressure Sodium Lamp, C150S55/M, 150W, 2100K - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Philips Ceramalux High Pressure Sodium Lamp, C150S55/M, 150W, 2100K
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
PRICE
$171.00 Sold in packages of 12 / $14.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2-3/16 in |
| Height | 2-3/16 in |
| Base | Medium (E26) |
| Diameter | 2-3/16 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 24000 hr |
| Color Temperature | 2100 K |
| CRI | 21 |
| Wattage | 150 W |
| Lamp Code | C150S55/M |
| Voltage | 150 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 467316 |
| Lumens | 16500 |
| Shape | BD12 |
| Brand | Philips |
Compliance & Certifications
| ANSI Code | S55 |