Kelloggs® Nutrigrain Cereal Bars, Apple-Cinnamon, 1.3 Oz, 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Nutri-Grain Cereal Bars offer a soft golden baked crust of wheat and whole-grain oats with a great-tasting fruit filling. Low-fat bars are calcium-enriched. Each pouch contains one bar.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.3 oz. |
| Rough Opening | 1.3 oz. in |
Product Details
| Type | Cereal Bars |
| Flavor | Apple-Cinnamon |
| Package Quantity | 16 |
| Description | Cereal Bars |
| Manufacturers Part Number | KEB35645 |
| Gluten Free | No |
| Brand | Kellogg's |