NUTRI-GRAIN Soft Baked Breakfast Bars Variety, 1.3 oz, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
Unwrap the deliciously fruity flavors in these Nutri Grain Breakfast Bars Assorted, 48 Count and bite into soft, flaky breakfast bars that are great any time of day. Made with real fruit and whole grains, these individually wrapped grain bars come in Apple Cinnamon, Blueberry and Strawberry flavors. Each 1.3 oz breakfast bar is a great breakfast snack to eat on-the-go, or while you re enjoying your first cup of coffee at the office. These fruit-flavored whole grain breakfast bars are great for the office breakroom, or keeping at home for the morning commute. Nutri Grain Breakfast Bars Assorted, 48 Count is a must have for anyone who loves delicious, fruity healthy snacks.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.3 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (16) Each: Apple Cinnamon, Blueberry, Strawberry |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 48 |
| Description | Nutri-Grain Soft Baked Breakfast Bars Variety |
| Manufacturers Part Number | 220-00508 |
| Gluten Free | No |
| Brand | Nutri Grain |
Compliance & Certifications
| Certifications | Contains Nuts |