LARABAR Peanut Butter Chocolate Chip & Chocolate Chip Cookie Dough Bars Variety, 1.6 oz, 20 Count
Write a Review
|
Questions & Answers (0)
Product Description
Forget those sugary snack bars you normally go for and grab yourself one of these deliciously soft LARABARs. This variety box comes with two great, classic flavors, Peanut Butter Chocolate Chip and Chocolate Chip Cookie Dough. Snack healthier with these Gluten Free, Dairy Free, Vegan, and Kosher fruit and nut bars. Individually wrapped bars make healthy snacking on-the-go easy, and also are great for office vending machines. Pick up this box of great-tasting LARABARs and enjoy the chocolatey flavors.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (10) Chocolate Chip Cookie Dough; (10) Peanut Butter Chocolate Chip |
| Flavor | Assorted |
| Package Type | Box |
| Description | Larabar Peanut Butter Chocolate Chip & Chocolate Chip Cookie Dough Bars Variety |
| Manufacturers Part Number | 220-00447 |
| Gluten Free | No |
| Brand | Larabar |
Compliance & Certifications
| Certifications | Contains Nuts |