Nilodor Certified® Vegetable Fiber Brush, 15"Wx4-1/2"D, Unscented
Write a Review
|
Questions & Answers (0)
Product Description
Pile Brush replacement. Made In The USA.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 4-1/2 in |
Product Details
| Type | Fiber Brush |
| Material | Vegetable Fiber |
| Package Quantity | 1 |
| Description | Vegetable Fiber Brush |
| Application | Scrubbing |
| Manufacturers Part Number | 945-082 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Nilodor® ModelS110V Certified Pile Lifter |
| Brand | Nilodor |