Continental Fan 10" Dia. Destratification Fan, 420 CFM
Write a Review
|
Questions & Answers (0)
Product Description
DSF fans are designed to reduce hot and cold spots through the mixing of air in large spaces, resulting in significantly reduced energy costs and increased comfort. Installing DSF fans near the ceiling registers helps push the heated or cooled air down to the floor level, ultimately creating a more comfortable environment inside the building. The overall effect is energy savings along with maximized efficiency of the HVAC system. Speed controllable using optional solid state speed control. Ideal for any building with ceiling 15" or higher. Lower energy costs. Breaks up stratification layers. Simple installation. Rotating mounting bracket permits mounting at any angle. Applicable for big box stores, grocery stores, shopping malls, industrial buildings, warehouses, distribution centers, gymnasiums and greenhouses. Available in 10", 12" and 14" fan sizes. This product has limited warranty of 1 year.
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 15-1/4 in |
| Height | 10-1/4 in |
| Weight | 14 lbs |
| Fan Diameter | 10 in |
Product Details
| RPM | 1700 rpm |
| Type | Commercial, Industrial |
| CFM | 420 CFM |
| Color | White |
| Hertz | 60 Hz |
| Motor Type | External Rotor Motor |
| Mounting Location | Ceiling |
| Wattage | 60 W |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | DSF250 |
| Indoor/Outdoor | Indoor |
| Brand | Continental Fan |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; Conforms to ANSI/UL Standard 705 and CSA Standard 22.2 |