Continental Fan DVK100B-P Dryer Booster Kit w/ Pressure Switch
|
Questions & Answers (0)
Product Description
This dryer booster kit features quiet, efficient and powerful airfoil fans to overcome long or complex duct runs. This kit will boost dryer exhaust and reduce drying times and energy consumption. Includes fan, control and pressure switch. Optional Lint Trap available.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/3 in |
| Height | 9-1/2 in |
| Duct Size | 4 in |
Product Details
| RPM | 2400 rpm |
| Type | Dryer Booster Kit w/ Pressure Switch |
| CFM | 150 CFM |
| Amperage | 0.69 A |
| Hertz | 60 Hz |
| Amps Range | 0-1 A |
| Motor Type | External Rotor Motor |
| Voltage Range | 115-120 V |
| Wattage | 85 W |
| Voltage | 120 V |
| Includes | Dryer Booster Kit and Pressure Switch |
| Phase | 1 |
| Manufacturers Part Number | DVK100B-P |
| Indoor/Outdoor | Indoor |
| Decibels | 54 |
| Brand | Continental Fan |
Warranty
| Warranty | 5 yr |