- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Sylvania 20667 Cf13DD/E/841 13w W/ G24Q-1 Base, 4100K, 4-Pin CFL Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania Compact Fluorescent Lamps
PRICE
$157.50 Sold in packages of 50 / $3.15 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 2 in |
| Height | 2 in |
| Base | G24Q-1 |
| Diameter | 2 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-C 13W/41/4P/ALTO 10PK |
| Wattage | 13 W |
| Lamp Code | CF13DD/E/841 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20667 |
| Lumens | 900 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFQ13W/G24Q/841 |
| GE Lamp Code | F13DBX/SPX41/4P |