- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Sylvania 20586 FT40DL/841/RS 40w W/ 2G11 Base, 4100K, 4-Pin High Lumen Biax CFL Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania Compact Fluorescent Lamps
PRICE
$102.50 Sold in packages of 10 / $10.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-11/16 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | 2G11 |
| Diameter | 1-3/4 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-L 40W/41/RS/IS 25PK |
| Wattage | 40 W |
| Lamp Code | FT40DL/841/RS |
| Voltage | 152 V |
| Package Quantity | 10 |
| Manufacturers Part Number | 20586 |
| Lumens | 3150 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | FT40W/2G11/RS/841 |
| GE Lamp Code | F40/30BX/SPX41 |