- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Sylvania 20668 CF18DD/E/841 18w W/ G24Q-2 Base, 4100K 4-Pin CFL Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania Compact Fluorescent Lamps
PRICE
$157.50 Sold in packages of 50 / $3.15 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/16 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | G24Q-2 |
| Diameter | 1-3/8 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-C 18W/41/4P/ALTO 10PK |
| Wattage | 18 W |
| Lamp Code | CF18DD/E/841 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20668 |
| Lumens | 1250 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFQ18W/G24Q/841 |
| GE Lamp Code | F18DBX/SPX41/4P |