Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sylvania

Model # :WBB565471

MPN #: 20585

Sylvania 20585 FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb - Pkg Qty 10

Product Description
Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
PRICE
$102.50  Sold in packages of 10 / $10.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-5/8 in
Width5/8 in
Height5/8 in
Base2G11
Diameter5/8 in

Product Details

Average Life20000 hr
Color Temperature3500 K
ColorWhite
CRI82
Phillips Lamp CodePL-L 40W/35/RS/IS 25PK
Wattage40 W
Lamp CodeFT40DL/835/RS
Voltage152 V
Package Quantity10
Manufacturers Part Number20585
Lumens3100
ShapeT-5
BrandSylvania

Compliance & Certifications

ANSI CodeFT40W/2G11/RS/835
GE Lamp CodeF40/30BX/SPX35