Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | G24q-2 |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 2700 K |
| CRI | 82 |
| Phillips Lamp Code | PL-C 18W/27/4P/ALTO 10PK |
| Lamp Code | CFD18W/4P/827 |
| Wattage | 18 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8333 |
| Lumens | 900 |
| Shape | CFL |
| Brand | Satco |
Compliance & Certifications
| GE Lamp Code | F18DBX/SPX27/4P |