Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | G24d-3 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| CRI | 82 |
| Phillips Lamp Code | PL-C26W/41/ALTO 10PK |
| Lamp Code | CFD26W/841 |
| Wattage | 26 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8328 |
| Lumens | 1825 |
| Shape | CFL |
| Brand | Satco |
Compliance & Certifications
| GE Lamp Code | F26DBX/E/841 |