Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565357

MPN #: S8317

Satco S8317 Cfd13w/827 13w W/ Gx23-2 Base -Warm- Cfl Bulb - Pkg Qty 50

Product Description
CFD13W/827 13W Compact Fluorescent w/ GX23-2 Base -Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
PRICE
$285.00  Sold in packages of 50 / $5.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.6 in
BaseGX23-2

Product Details

Average Life10000 hr
Color Temperature2700 K
ColorWhite
CRI82
Lamp CodeCFD13W/827
Wattage13 W
Package Quantity50
Manufacturers Part NumberS8317
Lumens780
ShapeT4
BrandSatco