California Umbrella CFMT Patio Umbrella Base with 2 Casters, 75 lb., White
Write a Review
|
Questions & Answers (0)
Product Description
Anchor your patio with the clean look and strength of this 75 lbs. umbrella base. Featuring a solid concrete core encased in a heavy-duty steel shell, it provides substantial weight to keep umbrellas steady in breezy conditions. Engineered for maximum longevity, the steel casing is powder-coated inside and out, creating a robust, rust-resistant barrier against moisture and salt air. The crisp white finish offers a timeless, modern aesthetic that reflects heat and brightens your outdoor space. Despite its heavy-duty build, moving the base is effortless thanks to two integrated casters. Assembly is quick and simple-just turn the base tube to fit tightly into the weighted portion, and it's ready to use. Backed by a 90-day warranty against defects. This base is the perfect low-maintenance solution for a secure and stylish poolside or patio setup.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-7/8 in |
| Depth | 18-3/4 in |
| Height | 18-1/8 in |
| Weight | 75 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Umbrella Base |
| Color | White |
| Material | Concrete/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CFMT172-WHITE |
| Collection | CFMT |
| Shape | Round |
| Brand | California Umbrella |
Warranty
| Warranty | 90 Days |