Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :WBB3231872

MPN #: CRL100-WHITE

California Umbrella CRL Patio Umbrella Base with 2 Casters, 100 lb., White

Product Description
California Umbrella 100 Lbs. Patio Umbrella Base with 24" tall Steel Base tube accommodating a 1-1/2" diameter pole, White Finish and caster included with purchase for easy mobility.

Ensure your umbrellas remain secure and mobile with the 100lb. Galvanized Steel Commercial Patio Umbrella Base. Designed for high-traffic outdoor environments such as restaurants, resorts, and event spaces, this heavy-duty base offers the perfect combination of stability and convenience. Crafted from galvanized steel, it provides superior resistance to rust and corrosion, ensuring long-lasting durability in any weather.

The 100lb. weight offers exceptional stability, keeping your umbrella firmly anchored, even in windy conditions. Additionally, the integrated wheels allow for effortless mobility, making it easy to reposition your umbrella as needed without compromising stability. Ideal for spaces that require flexible setups, this base is built to handle the demands of commercial outdoor use while maintaining a sleek and professional appearance.

Features:
  • 100lb. Galvanized Steel Construction: Heavy-duty design provides maximum strength and durability with rust and corrosion resistance
  • Integrated Wheels for Mobility: Allows for easy movement of umbrellas without sacrificing stability
  • Heavy-Duty Stability: Ensures your patio umbrella stays securely anchored in windy conditions
  • Ideal for Commercial Use: Designed for outdoor spaces such as restaurants, resorts, and event venues that require strength and flexibility
  • Warranty: 1 year against defects


PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-3/4 in
Height24-1/4 in
Weight100 lbs

Product Details

Assembly RequiredYes
TypeMobile Umbrella Base
ColorWhite
MaterialSteel
Package Quantity1
Manufacturers Part NumberCRL100-WHITE
CollectionCRL
ShapeSquare
BrandCalifornia Umbrella

Warranty

Warranty1 Year