LabExact CFP42 2.5um Quantitative Cellulose Filter Paper, Ashless, 12.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade CFP42 demonstrates an extremely high retention rate for a cellulose filter media. Its uniquely high retention rate makes it ideal for any gravimetric analysis of very fine precipitates. Retention of approximately 2.5 um. Extremely low ash content of <0.01%. Thickness 0.170mm. Sold in package quantity of 100.
PRICE
$25.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12.5 cm |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Package Quantity | 100 |
| Description | Grade CFP42 |
| Color | White |
| Manufacturers Part Number | LECFP42-125 |
| Grade | CFP42 |
| Retention | 2.5 |
| Brand | LabExact |