LabExact Grade CFP1234 Phase Separating Cellulose Filter Paper 7.0 cm Dia., 11 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
These cellulose filters create a hydrophobic barrier that can replace a separatory funnel to separate organic solvents from aqueous phase. This grade demonstrates a fast flow rate with similar retention to our Qualitative Grade CFP1 filter paper.Retention: 11µmThickness: 0.20mmBasis weight: 88.0g/m2This paper is treated with immobilized silicone which allows solvent to pass and retains aqueous phase. Widely used in environmental studies and reducesseparation time significantly compared to separatory funnel. Quadrant fold or cone fold for use in a filter funnel or simply drop the filter disk into a Buchner funnel. May be stacked with finer porosity filter paper or used in series for final filtration. Reduces solvent volume waste in many applications and aids in greater recoveries. This is a mature product and lab staple written into many standard methods and SOP's.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 |
Product Details
| Type | Phase Separating Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP1234 |
| Color | White |
| Manufacturers Part Number | CFP1234-0700 |
| Grade | CFP1234 |
| Retention | 11 |
| Brand | LabExact |