Cheese head machine screws have a flat bearing surface and are known for their high tensile strength.
M5 x 0.8 x 20mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 mm |
| Size | M5 x 0.8 |
| Head | Cheese |
| Unit of Measurement | Metric |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Machine Screw |
| Manufacturers Part Number | CGC05020 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |