Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Depressed Center Wheels

117 Results

Depressed Center Wheels

Depressed Center Wheels
Depressed center wheels offer rigid bonding for hefty weld removal and other heavy-duty grinding processes. Flexible and depressed center offers enhanced flexibility and a contoured fit, providing a smoother finish. Available in a variety of sizes. Depressed center wheels are designed to handle the most severe right-angle grinding applications from heavy stock removal to rough blending.
CompareImageAbrasive MaterialCenter Hole DiameterDiameterGradeGritMax RPMModel #Price
Norton 66252843212 BlueFire Grinding and Cutting Wheel 4-1/2" x 1/8" x 7/8" Zirconia / Alum. Oxide - Pkg Qty 25
Zirconia Alumina and Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
30
13580 rpm
WBB2202910$8.70 ea.
CGW Abrasives 45218 Depressed Center Wheel 4-1/2" x 3/32" x 7/8" 36 Grit T27 Aluminium Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
36
13300 rpm
Ships Same Day
WBB2218991
$1.44 ea.was $2.40
Save $0.96 (40%)
3M™ Green Corps™ Depressed Center Wheel 4 1/2" x 1/4" x 7/8" 24 Grit Ceramic - Pkg Qty 40
Ceramic Grain
7/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
WBB2195085$9.60 ea.
United Abrasives - Sait 22380 Depressed Center Wheel T27 Ultimate Cut 4-1/2"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
4-1/2 in
-
-
13300 rpm
WBB2233819$3.63 ea.
Norton 66252832390 Gemini Grinding Wheel 6" x 1/4" x 5/8 - 11" 24 Grit Aluminum Oxide - Pkg Qty 10
Aluminum Oxide
5/8-11 in
6 in
Extra Coarse
24
10185 rpm
Ships Same Day
WBB2202973
$13.00 ea.
Norton 66252842026 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 24 Grit Alum. Oxide T27 - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13580 rpm
WBB2202392$4.22 ea.
3M™ Silver Center Grinding Wheel, 87397, Type 27, 4-1/2" Dia. x 1/4" Thick, 10/Carton - Pkg Qty 20
Precision Shaped Ceramic
5/8-11 in
4-1/2 in
Coarse
36
80 rpm
WBB3138891$7.40 ea.
Century Drill  75553  Depressed Center Grinding Wheel 5" x 7/8"  Type 27 Aluminum Oxide
Aluminum Oxide
7/8 in
5 in
-
-
12200 rpm
WBB2139592$2.33
United Abrasives - Sait 23337 Depressed Center Wheel T1 Z-TECH 7"x .045" x 7/8" Zirconium - Pkg Qty 50
Zirconium
7/8 in
7 in
-
-
8500 rpm
Ships Same Day
WBB2233288
$5.10 ea.
United Abrasives - Sait 23321 Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended - Pkg Qty 10
Blended
5/8 in
4-1/2 in
-
-
13300 rpm
WBB2233634$5.20 ea.
Showing 1-10 of 117 results