Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233635

MPN #: 23319

United Abrasives - Sait 23319 Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" Ceramic Alum. Oxide - Pkg Qty 10

Product Description
Type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

PRICE
$59.00  Sold in packages of 10 / $5.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8 in
Thickness.045 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
SeriesSAITECH
Bonding TypeResin
Wheel TypeType 1
Grit60
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless & Metal
Manufacturers Part Number23319
GradeCourse
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait